This product requires certification to purchase.

6 in. No-Hub Straight and DWV PVC Tee with Spanner Ring and Plug

HoldRite™

Testrite® 6 in. No-Hub Straight and DWV PVC Tee with Spanner Ring and Plug

  • Fast #
  • Part #HTRPVCNH6AB
  • Item #7170951
  • Manufacturer Part #TRPVCNH6A-B
3.7 out of 5 Customer Rating
Brand image
HoldRite™

Testrite® 6 in. No-Hub Straight and DWV PVC Tee with Spanner Ring and Plug

  • Fast #
  • Part #HTRPVCNH6AB
  • Item #7170951
  • Manufacturer Part #TRPVCNH6A-B
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Black PVC test/cleanout tee, black spanner ring and cleanout plug for no-hub cast iron piping systems
  • Designed for markets that allow combined plastic and cast iron piping
  • Install with standard no-hub couplings
  • As quiet as cast iron tees
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Spigot
End Connection 2
Spigot
End Connection 3
Spigot
End Connections
Spigot
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
6 in
Fitting Sizes
6 in
Pressure - Maximum
5 psi
Characteristics & Features
Clean Bagged
No
Collection
Testrite®
Color Finish Name
Black
Fitting Type
Tee
Material
Plastic
Material Type
PVC
Warranty & Product Information
ASTM
ASTM A-888, ASTM D-2665
FM Approved
No
NSF Certified
No
UPC
671119710069