This product requires certification to purchase.

Variable Closure Clamp For Use With Sl1/Sl2 Brackets

HoldRite™

Variable Closure Clamp For Use With Sl1/Sl2 Brackets

  • Fast #
  • Part #HOL253
  • Item #11602363
  • Manufacturer Part #253
4.7 out of 5 Customer Rating
Brand image
HoldRite™

Variable Closure Clamp For Use With Sl1/Sl2 Brackets

  • Fast #
  • Part #HOL253
  • Item #11602363
  • Manufacturer Part #253
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Nylon construction
  • Supports 1/2-in to 1-in pipe
  • Use with copper, PEX or CPVC
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1 in
Characteristics & Features
Material
Plastic
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
Application
Plumbing
Product Type
Adjustable Clamp
Type
HOL253
UPC
671119075311