This product requires certification to purchase.

1-1/2 in. Press Aluminum Plug

Hollaender Manufacturing

1-1/2 in. Press Aluminum Plug

  • Fast #
  • Part #H62J
  • Item #173076
  • Manufacturer Part #62-8
3.3 out of 5 Customer Rating
Brand image
Hollaender Manufacturing

1-1/2 in. Press Aluminum Plug

  • Fast #
  • Part #H62J
  • Item #173076
  • Manufacturer Part #62-8
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Press
End Connections
Press
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Fitting Type
Plug
Material
Aluminum
Warranty & Product Information
ASTM
ASTM B-179 535
Origin
Domestic