This product requires certification to purchase.

1-1/2 in. Female Aluminum Cross

Hollaender Manufacturing

Rail 1-1/2 in. Female Aluminum Cross

  • Fast #
  • Part #H10J
  • Item #396828
  • Manufacturer Part #H10J
3.5 out of 5 Customer Rating
Brand image
Hollaender Manufacturing

Rail 1-1/2 in. Female Aluminum Cross

  • Fast #
  • Part #H10J
  • Item #396828
  • Manufacturer Part #H10J
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Female
End Connection 2
Female
End Connection 3
Female
End Connection 4
Female
End Connections
Female
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1-1/2 in
Fitting Size 4
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Collection
Rail
Fitting Type
Cross, Straight
Material
Aluminum
Warranty & Product Information
ASTM
ASTM B-26, ASTM B-179