This product requires certification to purchase.

HOLLIS 4,780 BTU 32 INCH WIDE FREE STANDING ELECTRIC FIREPLACE WITH LED DISPLAY

HOLLIS 4,780 BTU 32 INCH WIDE FREE STANDING ELECTRIC FIREPLACE WITH LED DISPLAY

  • Fast #
  • Part #R5005EW
  • Item #10781162
  • Manufacturer Part #5005E-W
5 out of 5 Customer Rating
Brand image

HOLLIS 4,780 BTU 32 INCH WIDE FREE STANDING ELECTRIC FIREPLACE WITH LED DISPLAY

  • Fast #
  • Part #R5005EW
  • Item #10781162
  • Manufacturer Part #5005E-W
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Powerful electric 4780 BTU, 1400 watt output will provide ample warmth for a large room
  • This beautiful powder coated steel fireplace mimics a wood burning stove and compliments a variety of home décor
  • VividFlame technology gives you the most realistic flame effect for your fireplace
  • LED flame display also comes with five brightness settings for perfect ambience
  • Hidden digital readout and control panel allows you up to a nine hour shut off time
  • Programmable thermostat allows you to set the temperature to either Fahrenheit or Celsius
  • One year manufacturers warranty on firebox and 90 day on parts
  • Assembly will be required for full use of this fireplace
  • Requires Certification
Dimensions & Measurements
Depth
17 in
Height
64-3/4 in
Width
32 in
Characteristics & Features
Color Finish Name
Matte White
Material
Glass, MDF, Steel, Wood
Electrical & Operational Information
AMP
15
Volts
120V
Watts
1400 W
Warranty & Product Information
Type
R5005EW
UPC
752370500542