This product requires certification to purchase.

1/2 x 3/8 in. OD Tube x FPT Brass Reducing Compression Adapter

Holyoke Fittings

1/2 x 3/8 in. OD Tube x FPT Brass Reducing Compression Adapter

  • Fast #
  • Part #H6686
  • Item #3013675
  • Manufacturer Part #66-86
4.2 out of 5 Customer Rating
Brand image
Holyoke Fittings

1/2 x 3/8 in. OD Tube x FPT Brass Reducing Compression Adapter

  • Fast #
  • Part #H6686
  • Item #3013675
  • Manufacturer Part #66-86
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
FPT
End Connections
OD Tube x FPT
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Reducing, Compression, Adapter
Material
Brass
Warranty & Product Information
NSF Certified
No