This product requires certification to purchase.

1/4 in. Compression Brass Union

Holyoke Fittings

1/4 in. Compression Brass Union

  • Fast #
  • Part #H624
  • Item #3013606
  • Manufacturer Part #62-4
4.6 out of 5 Customer Rating
Brand image
Holyoke Fittings

1/4 in. Compression Brass Union

  • Fast #
  • Part #H624
  • Item #3013606
  • Manufacturer Part #62-4
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight, Union
Material
Brass
Warranty & Product Information
NSF Certified
No