This product requires certification to purchase.

3/16 x 1/8 in. OD Tube x MPT 90 Degree Brass Reducing Compression Elbow

Holyoke Fittings

3/16 x 1/8 in. OD Tube x MPT 90 Degree Brass Reducing Compression Elbow

  • Fast #
  • Part #HOL6932
  • Item #3013725
  • Manufacturer Part #69-32
3.8 out of 5 Customer Rating
Brand image
Holyoke Fittings

3/16 x 1/8 in. OD Tube x MPT 90 Degree Brass Reducing Compression Elbow

  • Fast #
  • Part #HOL6932
  • Item #3013725
  • Manufacturer Part #69-32
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
OD Tube
End Connection 2
MPT
End Connections
OD Tube x MPT
Fitting Size 1
3/16 in
Fitting Size 2
1/8 in
Fitting Sizes
3/16 in x 1/8 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Reducing, Compression, Elbow
Material
Brass
Warranty & Product Information
NSF Certified
No