This product requires certification to purchase.

3/8 in. OD Tube Brass Flared Union Tee

Holyoke Fittings

3/8 in. OD Tube Brass Flared Union Tee

  • Fast #
  • Part #H446
  • Item #3013702
  • Manufacturer Part #44-6
4.3 out of 5 Customer Rating
Brand image
Holyoke Fittings

3/8 in. OD Tube Brass Flared Union Tee

  • Fast #
  • Part #H446
  • Item #3013702
  • Manufacturer Part #44-6
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connection 3
OD Tube
End Connections
OD Tube
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Size 3
3/8 in
Fitting Sizes
3/8 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight, Flared, Union, Tee
Material
Brass