This product requires certification to purchase.

3/8 in. OD Tube x MIPS Brass Flared Elbow Adapter

Holyoke Fittings

3/8 in. OD Tube x MIPS Brass Flared Elbow Adapter

  • Fast #
  • Part #H4966
  • Item #3013772
  • Manufacturer Part #49-66
5 out of 5 Customer Rating
Brand image
Holyoke Fittings

3/8 in. OD Tube x MIPS Brass Flared Elbow Adapter

  • Fast #
  • Part #H4966
  • Item #3013772
  • Manufacturer Part #49-66
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
MIPS
End Connections
OD Tube x MIPS
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight, Flared, Elbow, Adapter
Material
Brass