This product requires certification to purchase.

3/8 x 1/4 in. Compression Brass Reducing Elbow Union

Holyoke Fittings

3/8 x 1/4 in. Compression Brass Reducing Elbow Union

  • Fast #
  • Part #H6564
  • Item #7298291
  • Manufacturer Part #65-64
5 out of 5 Customer Rating
Brand image
Holyoke Fittings

3/8 x 1/4 in. Compression Brass Reducing Elbow Union

  • Fast #
  • Part #H6564
  • Item #7298291
  • Manufacturer Part #65-64
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Fitting Size 1
3/8 in
Fitting Size 2
1/4 in
Fitting Sizes
3/8 in x 1/4 in
Characteristics & Features
Fitting Type
Reducing, Elbow, Union
Material
Brass
Warranty & Product Information
UPC
745565032409