This product requires certification to purchase.

3/8 x 1/4 in. Compression Brass Reducing Union

Holyoke Fittings

3/8 x 1/4 in. Compression Brass Reducing Union

  • Fast #
  • Part #H62R64
  • Item #3013691
  • Manufacturer Part #62R-64
5 out of 5 Customer Rating
Brand image
Holyoke Fittings

3/8 x 1/4 in. Compression Brass Reducing Union

  • Fast #
  • Part #H62R64
  • Item #3013691
  • Manufacturer Part #62R-64
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Fitting Size 1
3/8 in
Fitting Size 2
1/4 in
Fitting Sizes
3/8 in x 1/4 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Reducing, Union
Material
Brass
Warranty & Product Information
NSF Certified
No