This product requires certification to purchase.

100W 1-Light Medium E-26 Incandescent Pendant in Aged Brass

HomePlace by Capital Lighting

Madison 100W 1-Light Medium E-26 Incandescent Pendant in Aged Brass

  • Fast #
  • Part #C347011AD
  • Item #9717638
  • Manufacturer Part #347011AD
5 out of 5 Customer Rating
Brand image
HomePlace by Capital Lighting

Madison 100W 1-Light Medium E-26 Incandescent Pendant in Aged Brass

  • Fast #
  • Part #C347011AD
  • Item #9717638
  • Manufacturer Part #347011AD
5 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Dimensions: Overall: 14" W x 19.25" H; adjustable hanging height: 23.25" - 145.25"; includes 120" of chain and 144" of wire
  • Details: Decorative arms hold the metal ring that suspends a tapered, clear seeded glass shade
  • Available in three finishes for maximum versatility
  • Finish: Smooth to touch, the aged brass finish is a warm, honey-gold with subtle black undertones
  • The scouring technique creates a brushed visual texture and creates a refined, aged look
  • Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible, this fixture uses 1 - 100 watt (max) E26 medium base bulb (not included)
  • It's shown here with a G25 lamp
  • Features: Rated for dry locations; includes a 1-year manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Height
19-1/4 in
Minimum Height
23-1/4 in
Overall Height
145-1/4 in
Width
14 in
Characteristics & Features
Collection
Madison
Color Finish Category
Brass Tones
Color Finish Name
Aged Brass
Dimmable
Yes
Glass Type
Clear Seeded
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G25
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Glass, Metal
Number of Lights
1
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
UL Listed
Suitable for Dry Locations
UPC
841740167024