This product requires certification to purchase.

16-circuit 100 Amp Load Center - NEMA 3

Honeywell

16-circuit 100 Amp Load Center - NEMA 3

  • Fast #
  • Part #HRXG16EZA3H
  • Item #10286113
  • Manufacturer Part #RXG16EZA3H
4.7 out of 5 Customer Rating
Brand image
Honeywell

16-circuit 100 Amp Load Center - NEMA 3

  • Fast #
  • Part #HRXG16EZA3H
  • Item #10286113
  • Manufacturer Part #RXG16EZA3H
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • The Honeywell 16-Circuit Load Center Automatic Transfer Switch is used to provide backup protection to selected circuits tied into your generator
  • Transfer switch comes in a pre-wired, NEMA type-1 enclosure with weatherproof conduits for generator connections
  • Conduits are each pre-wired for installation ease
  • Use to back up selected circuits for essential circuit coverage
  • Pre-wired external connection box with weatherproof conduit for generator connections
  • NEMA 1 enclosure
  • Requires Certification
Characteristics & Features
Color Finish Name
Grey
Material
Aluminum
Electrical & Operational Information
AMP
100
Volts
120/240V
Warranty & Product Information
Type
HRXG16EZA3H