This product requires certification to purchase.

Slim Ceramic Tower Heater Black

Honeywell

HCE300 Series Slim Ceramic Tower Heater Black

  • Fast #
  • Part #HHCE317B
  • Item #9973957
  • Manufacturer Part #HCE317B
4.6 out of 5 Customer Rating
Honeywell

HCE300 Series Slim Ceramic Tower Heater Black

  • Fast #
  • Part #HHCE317B
  • Item #9973957
  • Manufacturer Part #HCE317B
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents

Dimensions & Measurements
Width
6-69/100 in
Characteristics & Features
Collection
HCE300 Series
Electrical & Operational Information
AMP
12.5
BTU
5118
Volts
120V
Watts
1500 W
Warranty & Product Information
Product Type
Heater
Type
AHCE317B