This product requires certification to purchase.

150 CFM Energy Recovery Ventilator

Honeywell Home

150 CFM Energy Recovery Ventilator

  • Fast #
  • Part #HVNT5150E2000
  • Item #11452579
  • Manufacturer Part #VNT5150E2000/U
4.9 out of 5 Customer Rating
Brand image
Honeywell Home

150 CFM Energy Recovery Ventilator

  • Fast #
  • Part #HVNT5150E2000
  • Item #11452579
  • Manufacturer Part #VNT5150E2000/U
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Air flow capacity: 70, 150 and 200 CFM
  • Exchange surface: 104 square feet
  • Balanced ventilation with sensible and latent heat recovery
  • Removable duct collars for simplified ducting
  • Intuitive balancing via two variable speed motors and an integrated speed control
  • Simplified hanging via adjustable straps
  • Compact and light weight design
  • Washable ERV core
  • Tested for cold weather (down to 5F/-15C)
  • Automatic defrost
  • Requires Certification
Dimensions & Measurements
Height
21-11/25 in
Length
29-1/2 in
Width
11-69/100 in
Electrical & Operational Information
Volts
120V
Warranty & Product Information
CSA Certified
Yes
Product Type
Energy Recovery Ventilator
Type
HVNT5150E2000
UPC
194159017122