This product requires certification to purchase.

200 CFM Energy Recovery Ventilator

Honeywell Home

200 CFM Energy Recovery Ventilator

  • Fast #
  • Part #HVNT5200E2000
  • Item #11452581
  • Manufacturer Part #VNT5200E2000/U
3.2 out of 5 Customer Rating
Brand image
Honeywell Home

200 CFM Energy Recovery Ventilator

  • Fast #
  • Part #HVNT5200E2000
  • Item #11452581
  • Manufacturer Part #VNT5200E2000/U
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Air flow capacity: 70, 150 and 200 CFM
  • Exchange surface: 104 square feet
  • Balanced ventilation with sensible and latent heat recovery
  • Removable duct collars for simplified ducting
  • Intuitive balancing via two variable speed motors and an integrated speed control
  • Simplified hanging via adjustable straps
  • Compact and light weight design
  • Washable ERV core
  • Tested for cold weather (down to 5F/-15C)
  • Automatic defrost
  • Requires Certification
Dimensions & Measurements
Height
21-11/25 in
Width
16-63/100 in
Electrical & Operational Information
Volts
120V
Warranty & Product Information
Product Type
Energy Recovery Ventilator
Type
HVNT5200E2000
UPC
194159017146