This product requires certification to purchase.

24 x 24 x 3 in. MERV 10 Disposable Media Air Filter

Honeywell Home

24 x 24 x 3 in. MERV 10 Disposable Media Air Filter

  • Fast #
  • Part #HFC40R1078
  • Item #1852229
  • Manufacturer Part #FC40R1078
5 out of 5 Customer Rating
Brand image
Honeywell Home

24 x 24 x 3 in. MERV 10 Disposable Media Air Filter

  • Fast #
  • Part #HFC40R1078
  • Item #1852229
  • Manufacturer Part #FC40R1078
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 30
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Mounts in most return filter grilles
  • Pleated for greater media capacity
  • Maintains equipment efficiency longer than standard filters
  • Requires Certification
Dimensions & Measurements
Depth
3 in
Height
23-3/4 in
Size
24 in x 24 in x 3 in
Width
3 in
Characteristics & Features
Disposable
Yes
Filter Type
Media
MERV Rating
10
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
Origin
Global
Product Type
Air Filter
UPC
085267239608