This product requires certification to purchase.

24 x 30 x 3 in. MERV 10 Disposable Air Filter

Resideo

24 x 30 x 3 in. MERV 10 Disposable Air Filter

  • Fast #
  • Part #HFC40R1177
  • Item #3028411
  • Manufacturer Part #FC40R1177
4.6 out of 5 Customer Rating
Brand image
Resideo

24 x 30 x 3 in. MERV 10 Disposable Air Filter

  • Fast #
  • Part #HFC40R1177
  • Item #3028411
  • Manufacturer Part #FC40R1177
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Mounts in most return filter grilles
  • Pleated for greater media capacity
  • Maintains equipment efficiency longer than standard filters
  • Return grille filters from Resideo work up to 10 times more effectively than standard one-inch filters and can last 3 times as long
  • They help trap airborne dust, pollen, mold, bacteria, and other allergens that pass through homeowners' HVAC systems
  • Based on initial efficiency analysis of new filters tested at 3 - 10 micron particles at 295 feet per minute of airflow
  • Requires Certification

Specifications

Depth:
3 in
Disposable:
Yes
Filter Type:
Media
Height:
30 in
MERV Rating:
10
Maximum Temperature:
140
Origin:
Global
Product Type:
Air Filter
Size:
24 in x 30 in x 3 in
UPC:
085267262545
Width:
24 in