This product requires certification to purchase.

90 ppd Whole Home Dehumidifier

Honeywell Home

90 ppd Whole Home Dehumidifier

  • Fast #
  • Part #HDHM090R4000
  • Item #12135551
  • Manufacturer Part #DHM090R4000/U
5 out of 5 Customer Rating
Brand image
Honeywell Home

90 ppd Whole Home Dehumidifier

  • Fast #
  • Part #HDHM090R4000
  • Item #12135551
  • Manufacturer Part #DHM090R4000/U
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Whole Home Dehumidifier
  • Quality backed by rigorous long-term life cycle testing.
  • Featuring a tri-directional outlet for a flexible-fit that makes installation easier.
  • Replaceable components reduce the need for full system replacement, helping cut down long-term costs.
  • Smart onboard sensors and leak detection technology to track temperature, humidity, pressure and water leaks to optimize performance and extend product life.
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Height
21 in
Length
27 in
Width
14-3/4 in
Characteristics & Features
Color Finish Name
Grey
Moisture Removal
90
Electrical & Operational Information
Volts
120V
Warranty & Product Information
Energy Star Compliant
Yes
Type
HDHM090R4000
UPC
194159017108


Recommended Accessories