This product requires certification to purchase.

Ultraviolet Air Purifier

Honeywell Home

AirBright®2 Ultraviolet Air Purifier

  • Fast #
  • Part #HUV2400U2000
  • Item #10680789
  • Manufacturer Part #UV2400U2000/U
3.4 out of 5 Customer Rating
Brand image
Honeywell Home

AirBright®2 Ultraviolet Air Purifier

  • Fast #
  • Part #HUV2400U2000
  • Item #10680789
  • Manufacturer Part #UV2400U2000/U
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 16 Case: 192
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Multiple mounting options for quick, easy installation – magnetic, direct mount, or remote mount
  • Built-in magnetic interlock for improved safety
  • Included shield to protect sensitive system components like filters and drain pans
  • Quick connect bulb connection for easy bulb replacement
  • 18,000-hour bulb life
  • Retail-style packaging enabling easier sell-through
  • Requires Certification
Dimensions & Measurements
Height
5-1/5 in
Length
16-2/5 in
Width
4-3/10 in
Characteristics & Features
Collection
AirBright®2
Warranty & Product Information
Application
Air Purifying
ETL Listed
Yes
Origin
Domestic
Product Type
Ultraviolet Air Cleaner
Type
HUV2400U2000
UL Listed
UL 2998
UPC
194159016446