This product requires certification to purchase.

C-Wire Adapter for Wifi Thermostat

Honeywell Home

C-Wire Adapter for Wifi Thermostat

  • Fast #
  • Part #HTHP9045A2098
  • Item #10339666
  • Manufacturer Part #THP9045A2098/U
4.9 out of 5 Customer Rating
Brand image
Honeywell Home

C-Wire Adapter for Wifi Thermostat

  • Fast #
  • Part #HTHP9045A2098
  • Item #10339666
  • Manufacturer Part #THP9045A2098/U
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 36 Pallet: 1440
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Backlit digital display
  • Cut installation time
  • Clean design
  • The C-wire adapter kit quickly and easily powers connected Honeywell home thermostats that require a C-wire (common wire)
  • Easy push terminals and a magnetic mount make installation quick and easy, while the closed cover conceals internal components
  • C-wire adapter with attached cable, magnetic mount, wiring labels, quick start guide
  • Requires Certification
Dimensions & Measurements
Height
2-3/5 in
Length
2-3/5 in
Width
1 in
Characteristics & Features
Color Finish Name
Grey
Electrical & Operational Information
Maximum Temperature
85
Temperature Range
-40 to 85 Deg F
Volts
24V
Warranty & Product Information
Fits Model
RedLINK® 8000
Type
HTHP9045A2098
UPC
194159013612