This product requires certification to purchase.

S1000 4H/2C, 3H/2C Smart Programmable Thermostat in White

Honeywell Home

ElitePRO™ S1000 4H/2C, 3H/2C Smart Programmable Thermostat in White

  • Fast #
  • Part #HTHX1000W1
  • Item #11760450
  • Manufacturer Part #THX1000W1
3.9 out of 5 Customer Rating
Brand image
Honeywell Home

ElitePRO™ S1000 4H/2C, 3H/2C Smart Programmable Thermostat in White

  • Fast #
  • Part #HTHX1000W1
  • Item #11760450
  • Manufacturer Part #THX1000W1
3.9 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 90
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    6  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Works with residential and commercial systems up to 4H/2C heat pump or 3H/2C conventional
  • Control up to 2 IAQ devices with configurable outputs
  • Monitor indoor humidity
  • Decorative silver accent piece
  • Expandable application coverage and simplified installation with use of equipment interface module (EIM)
  • Compatible with dual fuel, fan-coil, PTAC, and radiant systems
  • Advanced occupancy detection helps save energy
  • Redlink 3.0 technology connects wirelessly with Room Sensors (temp, humidity, & motion), EIM, and Outdoor Sensors (temp & humidity)
  • Prioritize the comfort of the room of choice with remote Room Sensors
  • 5-year warranty. Added Pro-IQ benefits
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
24/25 in
Height
3-27/50 in
Width
5-1/4 in
Characteristics & Features
Brand Model Compatibility
THP9045A C-wire adapter, C7189R3010-2 room sensor, C7089R3013 wireless outdoor sensor, EIM4010 Equipment Interface Module
Collection
ElitePRO™
Color Finish Category
Whites
Color Finish Name
White
Display Type
Digital
Humidity Sensing
Yes
Programmability
Programmable
Smart Home Compatibility
Google Home, Amazon Alexa, Apple HomeKit
Smart Home Enabled
Yes
Touch Screen
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
Maximum Temperature
102
Minimum Temperature
37
Power Source
Hardwired
Stages
4H/2CH, 2H/3C
Temperature Range
37 to 102 Deg F
Volts
24V
Warranty & Product Information
Application
Heating and Cooling, Controls, Residential, Commercial
Energy Star Compliant
Yes
Origin
Global
UPC
194159019225


Recommended Accessories