This product requires certification to purchase.

S900 3H/2C, 2H/2C Smart Programmable Thermostat in White

Honeywell Home

ElitePRO™ S900 3H/2C, 2H/2C Smart Programmable Thermostat in White

  • Fast #
  • Part #HTHX900W1
  • Item #11760454
  • Manufacturer Part #HTHX900W1
4.3 out of 5 Customer Rating
Brand image
Honeywell Home

ElitePRO™ S900 3H/2C, 2H/2C Smart Programmable Thermostat in White

  • Fast #
  • Part #HTHX900W1
  • Item #11760454
  • Manufacturer Part #HTHX900W1
4.3 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 90
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Works with residential and commercial systems up to 3H/2C heat pump or 2H/2C conventional
  • Control up to 1 IAQ devices with configurable outputs
  • Decorative black accent piece
  • Monitor indoor humidity
  • Compatible with dual fuel, fan-coil, PTAC, and radiant systems
  • 5-year warranty. Added Pro-IQ benefits
  • Create, save, and apply installation templates using the Resideo Technician app for fast setup and reduced errors
  • Display company info on-device and in-app for easy customer contact
  • Monitor HVAC alerts and remotely modify settings to quickly resolve
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
24/25 in
Height
3-27/50 in
Width
5-1/4 in
Characteristics & Features
Collection
ElitePRO™
Color Finish Category
Whites
Color Finish Name
White
Display Type
Digital
Humidity Sensing
Yes
Programmability
Programmable
Smart Home Compatibility
Amazon Alexa, Apple HomeKit, Google Home
Smart Home Enabled
Yes
Touch Screen
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
Maximum Temperature
102
Minimum Temperature
37
Power Source
Hardwired
Stages
3H/2CH, 2H/2C
Temperature Range
37 to 102 Deg F
Volts
24V
Warranty & Product Information
Application
Heating and Cooling, Controls, Residential, Commercial
Energy Star Compliant
Yes
Origin
Global
UPC
194159018983


Recommended Accessories