This product requires certification to purchase.

Equipment Interface Module Enhanced

Honeywell Home

Equipment Interface Module Enhanced

  • Fast #
  • Part #HEIM4010U
  • Item #14347788
  • Manufacturer Part #EIM4010/U
3.7 out of 5 Customer Rating
Brand image
Honeywell Home

Equipment Interface Module Enhanced

  • Fast #
  • Part #HEIM4010U
  • Item #14347788
  • Manufacturer Part #EIM4010/U
3.7 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Screw Terminals
End Connections
Screw Terminals
Height
8-1/8 in
Length
1-5/8 in
Width
5-3/8 in
Characteristics & Features
Brand Model Compatibility
ElitePRO S1000, S1100, S1200 and T10+ Pro Smart Redlink 3.0 thermostats
Color Finish Category
Greys
Color Finish Name
Grey
Electrical & Operational Information
Power Source
Hardwired
Temperature Range
-40 to 165 Deg F
Warranty & Product Information
UPC
194159019317