This product requires certification to purchase.

1H/1C Smart Programmable Thermostat in White

Honeywell Home

FocusPro® 1H/1C Smart Programmable Thermostat in White

  • Fast #
  • Part #HTH2110WF4008
  • Item #10745774
  • Manufacturer Part #TH2110WF4008
5 out of 5 Customer Rating
Brand image
Honeywell Home

FocusPro® 1H/1C Smart Programmable Thermostat in White

  • Fast #
  • Part #HTH2110WF4008
  • Item #10745774
  • Manufacturer Part #TH2110WF4008
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 936
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Supports single-stage 1H/1C for TH2110WF4008/U or up to 3H/2C heat pump and 2H/2C conventional for TH2320WF4010/U
  • UWP wall plate supports speedy installation and easy upgrade
  • Private label with customized snap-on accent piece
  • Option to configure thermostat using the Resideo Pro app without referencing an ISU table
  • Flexible scheduling in 5-1-1 day, 5-2 day, 7 day, or 1 week increments, or turn scheduling off
  • Geofence technology
  • Demand response capable
  • 2.4GHz or 5GHz Wi-Fi connection
  • Homeowners can control from anywhere using the First Alert by Resideo app
  • Works with Google Assistant and Amazon Alexa
  • Requires Certification
  • Green


Specifications

Battery Size:
AA
Battery Type:
Alkaline
Collection:
FocusPro®
Color Finish Category:
Whites
Color Finish Name:
White
Display Type:
LCD
Energy Star Compliant:
Yes
Height:
3-11/25 in
Maximum Temperature:
120
Minimum Temperature:
32
Origin:
Global
Power Source:
Electric
Programmability:
Programmable
Smart Home Compatibility:
Amazon Alexa, Google Assistant, First Alert App
Smart Home Enabled:
Yes
Stages:
1H/1C
Temperature Range:
32 to 120 Deg F
Touch Screen:
Yes
UPC:
194159017450
Volts:
24V
Width:
5-13/100 in
Wireless Communication:
Wi-Fi