This product requires certification to purchase.

2H/1C Non-Programmable Thermostat

Honeywell Home

FocusPRO® 2H/1C Non-Programmable Thermostat

  • Fast #
  • Part #HTH1210U4001
  • Item #12135553
  • Manufacturer Part #TH1210U4001
5 out of 5 Customer Rating
Brand image
Honeywell Home

FocusPRO® 2H/1C Non-Programmable Thermostat

  • Fast #
  • Part #HTH1210U4001
  • Item #12135553
  • Manufacturer Part #TH1210U4001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 936
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Supports single-stage 1H/1C for TH1110U4000/U or up to 3H/2C heat pump and 2H/2C conventional for TH1320U4002/U or up to 2H/1C heat pump and 1H/1C conventional for TH1210U4001/U
  • UWP® wall plate supports speedy installation and easy upgrade
  • Private label with customized snap-on accent piece
  • Large display with clear font
  • Optional always-on backlight when hardwired
  • Customizable display settings
  • Intuitive interface for easy navigation
  • Choose to receive filter reminders
  • Heat low limit defaults to 40°F (4°C) but configurable to 32°F (0°C) for garage applications
  • Dual fuel compatible*
  • Requires Certification
Dimensions & Measurements
Height
3-1/2 in
Width
5-1/8 in
Characteristics & Features
Auto Switching Heat
Yes
Battery Size
AA
Battery Type
Alkaline
Brand Model Compatibility
C7089U1006 wired outdoor sensor
Collection
FocusPRO®
Color Finish Category
Whites
Color Finish Name
White
Display Type
LCD
Programmability
Programmable
Touch Screen
No
Electrical & Operational Information
Maximum Temperature
120
Minimum Temperature
32
Power Source
Battery
Stages
2H/1CH, 1H/1C
Temperature Range
32 to 120 Deg F
Warranty & Product Information
Application
24 VAC Systems, Heat Pump, Conventional System, Gas, Oil, Electric, Hot Water, Steam, Dual Fuel, Residential
Origin
Global
Type
HTH1210U4001
UPC
194159018570