This product requires certification to purchase.

65 ppd Whole Home Dehumidifier

Honeywell Home

Honeywell Home 65 ppd Whole Home Dehumidifier

  • Fast #
  • Part #HDHM065R4000
  • Item #12135550
  • Manufacturer Part #DHM065R4000/U
4.7 out of 5 Customer Rating
Brand image
Honeywell Home

Honeywell Home 65 ppd Whole Home Dehumidifier

  • Fast #
  • Part #HDHM065R4000
  • Item #12135550
  • Manufacturer Part #DHM065R4000/U
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The Honeywell Home Whole Home Dehumidifier is built to last through real-world conditions with innovative features that make it the ideal solution for reliable, efficient moisture control.
  • When space is tight, flexibility matters. The tri-directional outlet repositions up, forward, or sideways to simplify installation in complex spots.
  • Smart sensors boost efficiency and shut the unit down in potentially harmful conditions which extends product life. It works smarter for you and your customers.
  • This optimized dehumidifier is designed with replaceable components to save time and cost supporting business growth.
  • Also featuring an adjustable onboard display unit for easy access in any setup.
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Height
12-39/50 in
Length
21-63/100 in
Width
12-3/4 in
Characteristics & Features
Collection
Honeywell Home
Color Finish Name
Grey
Moisture Removal
65
Electrical & Operational Information
Volts
120V
Warranty & Product Information
Energy Star Compliant
Yes
Type
HDHM065R4000
UPC
194159017092


Recommended Accessories