This product requires certification to purchase.

Honeywell T87 in Clear 5-7/8 x 5-7/8 in.

Honeywell Home

Honeywell T87 in Clear 5-7/8 x 5-7/8 in.

  • Fast #
  • Part #HTG510A1001
  • Item #158162
  • Manufacturer Part #TG510A1001/U
5 out of 5 Customer Rating
Brand image
Honeywell Home

Honeywell T87 in Clear 5-7/8 x 5-7/8 in.

  • Fast #
  • Part #HTG510A1001
  • Item #158162
  • Manufacturer Part #TG510A1001/U
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 300
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Can be mounted on the wall or an exposed junction box
  • All models include a guard cover, tumbler lock and two keys
  • Tamper-resistant lock; key can be removed only when in the locked position
  • Vertical or horizontal mount
  • Guard base vents allow airflow for optimum thermostat performance
  • Requires Certification
Dimensions & Measurements
Height
5-7/8 in
Length
5-7/8 in
Width
2-1/2 in
Characteristics & Features
Brand Model Compatibility
T87, Other Thermostats of Similar Size
Color Finish Name
Clear
Warranty & Product Information
UPC
194159011182