This product requires certification to purchase.

Indoor Sensor 2-Pack, Wireless Temp/HumiDuctile Ironty/Motion, ElitePRO & T10+ Pro Compatible

Honeywell Home

Indoor Sensor 2-Pack, Wireless Temp/HumiDuctile Ironty/Motion, ElitePRO & T10+ Pro Compatible

  • Fast #
  • Part #HC7189R30102
  • Item #14270551
  • Manufacturer Part #C7189R3010-2
5 out of 5 Customer Rating
Brand image
Honeywell Home

Indoor Sensor 2-Pack, Wireless Temp/HumiDuctile Ironty/Motion, ElitePRO & T10+ Pro Compatible

  • Fast #
  • Part #HC7189R30102
  • Item #14270551
  • Manufacturer Part #C7189R3010-2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12 Pallet: 1512
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
2-3/5 in
Width
2-3/5 in
Characteristics & Features
Brand Model Compatibility
Compatible with ElitePRO S1200, S1100, and S1000 Smart thermostats, Compatible with T10+ Pro smart thermostats with Redlink 3.0
Color Finish Category
Whites
Color Finish Name
White
Electrical & Operational Information
Power Source
Battery
Temperature Range
0 to 120 Deg F
Warranty & Product Information
Type
HC7189R30102
UPC
194159018891