This product requires certification to purchase.

2H/1C-Stage Programmable Thermostat

Honeywell Home

T4 Pro 2H/1C-Stage Programmable Thermostat

  • Fast #
  • Part #HTH4210U2002AHC
  • Item #7387722
  • Manufacturer Part #TH4210U2002
3.3 out of 5 Customer Rating
Brand image
Honeywell Home

T4 Pro 2H/1C-Stage Programmable Thermostat

  • Fast #
  • Part #HTH4210U2002AHC
  • Item #7387722
  • Manufacturer Part #TH4210U2002
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 1H/1C heat pump and 1H/1C conventional
  • 7-day, 5-2, 5-1-1 or non-programmable
  • Uses the UWP mounting system that’s standard across all T Series thermostats
  • Easy upsell to a connected T6 Pro Smart when your customer is ready for WiFi (C-wire required)
  • Simple push-button functionality
  • Filter change reminders
  • 5-year warranty
  • Requires Certification
Dimensions & Measurements
Depth
1-9/100 in
Height
4-3/50 in
Width
4-3/50 in
Characteristics & Features
Battery Size
AA
Battery Type
Alkaline
Collection
T4 Pro
Color Finish Category
Whites
Color Finish Name
White
Display Type
Digital
Programmability
Programmable
Smart Home Enabled
No
Touch Screen
No
Electrical & Operational Information
AMP
0.02, 1, 0.05
Maximum Temperature
102
Minimum Temperature
37
Power Source
Hardwired, Battery
Stages
2H/1C, 1H/1C
Temperature Range
37 to 102 Deg F
Volts
20/30V
Warranty & Product Information
Application
Electric Heating, Baseboard Heaters, Radiant Heating and Cooling Systems, Conventional System
Energy Star Compliant
No
Origin
Global