1H Non-programmable Thermostat
T410 Series 1H Non-programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 600-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Non-Programmable Thermostat
Specifications
- AMP:
- 19, 22
- Application:
- Baseboard Heaters
- Auto Switching Heat:
- No
- Collection:
- T410 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Height:
- 4-1/2 in
- Origin:
- Global
- Power Source:
- Battery, Hardwired
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- Stages:
- 1H
- Temperature Range:
- 40 to 80 Deg F
- Touch Screen:
- No
- UPC:
- 085267088282
- Volts:
- 120/208/240/277V
- Width:
- 2-3/4 in