This product requires certification to purchase.

Humidifier Pad for HE260, HE265, HE360 and HE365

Honeywell Home

Humidifier Pad for HE260, HE265, HE360 and HE365

  • Fast #
  • Part #HHC26A1008
  • Item #1071872
  • Manufacturer Part #HC26A1008
5 out of 5 Customer Rating
Brand image
Honeywell Home

Humidifier Pad for HE260, HE265, HE360 and HE365

  • Fast #
  • Part #HHC26A1008
  • Item #1071872
  • Manufacturer Part #HC26A1008
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 400
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The Honeywell Home standard replacement humidifier pad keeps your bypass humidifier running efficiently to maintain proper humidity throughout the home
  • This paper humidifier pad with anti-microbial coating comes in sizes for multiple Honeywell Home whole house humidifiers
  • Requires Certification

Specifications

Brand Model Compatibility:
HE200, HE250, HE260, HE265, HE300, HE360, HE365, Aprilaire 350, 360, 560, 568, 600, 700, 760, 768
Color Finish Name:
White
Depth:
10-1/2 in
Height:
10 in
Material:
Paper
Product Type:
Humidifier Pad
UPC:
085267181723
Width:
1-1/2 in