This product requires certification to purchase.

5 Ceramic Portable Heater Black

Honeywell

UBERHEAT® 5 Ceramic Portable Heater Black

  • Fast #
  • Part #HHCE210B
  • Item #9973956
  • Manufacturer Part #HCE210B
3.5 out of 5 Customer Rating
Honeywell

UBERHEAT® 5 Ceramic Portable Heater Black

  • Fast #
  • Part #HHCE210B
  • Item #9973956
  • Manufacturer Part #HCE210B
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents

Dimensions & Measurements
Width
4-4/5 in
Characteristics & Features
Collection
UBERHEAT®
Electrical & Operational Information
AMP
12.5
BTU
5118
Volts
120V
Watts
1500 W
Warranty & Product Information
Product Type
Heater
Type
AHCE210B