This product requires certification to purchase.

This compact undercounter Top Hat ice machine is the perfect addition to any hotel suite office breakroom or kitchen.

Hoshizaki America

This compact undercounter Top Hat ice machine is the perfect addition to any hotel suite office breakroom or kitchen.

  • Fast #
  • Part #HAM50BAKDS
  • Item #14354891
  • Manufacturer Part #AM-50BAK-DS
5 out of 5 Customer Rating
Brand image
Hoshizaki America

This compact undercounter Top Hat ice machine is the perfect addition to any hotel suite office breakroom or kitchen.

  • Fast #
  • Part #HAM50BAKDS
  • Item #14354891
  • Manufacturer Part #AM-50BAK-DS
5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • This compact undercounter Top Hat ice machine is the perfect addition to any hotel suite, office breakroom, or kitchen
  • The AM-50BAK-DS is capable of producing approximately 54 lbs of Top Hat style ice cubes per day, and the built-in storage bin will hold up to 27 lbs* of ice at a time
  • The undercounter design is less than 34" tall
  • The air-cooled design also features a front in, front out airflow system that eliminates the need for side and rear clearance
  • Perfect for fitting into tight spaces
  • UL approved for outdoor use
  • Drain pump not included
  • Requires Certification
Dimensions & Measurements
Capacity
27 lb
Depth
22-5/8 in
Height
33-1/2 in
Width
14-7/8 in
Characteristics & Features
Installation Type
Undercounter
Electrical & Operational Information
AMP
15
Volts
115V
Warranty & Product Information
NSF Certified
Yes