This product requires certification to purchase.

9 in. Paper Disposable Bag (Case of 500)

HOSPECO

9 in. Paper Disposable Bag (Case of 500)

  • Fast #
  • Part #HHOTEL500
  • Item #5051346
  • Manufacturer Part #HOTEL-500
3.1 out of 5 Customer Rating
Brand image
HOSPECO

9 in. Paper Disposable Bag (Case of 500)

  • Fast #
  • Part #HHOTEL500
  • Item #5051346
  • Manufacturer Part #HOTEL-500
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Courtesy bags are with white with blue print
  • Requires Certification
Dimensions & Measurements
Depth
1-3/4 in
Height
9 in
Width
4 in
Characteristics & Features
Color Finish Name
White, Blue
Material
Paper
Warranty & Product Information
UPC
075289015823