This product requires certification to purchase.

7 oz. Metered Air Freshener (Case of 12)

HOSPECO

AirWorks® 7 oz. Metered Air Freshener (Case of 12)

  • Fast #
  • Part #H07906
  • Item #10122373
  • Manufacturer Part #07906
4.4 out of 5 Customer Rating
Brand image
HOSPECO

AirWorks® 7 oz. Metered Air Freshener (Case of 12)

  • Fast #
  • Part #H07906
  • Item #10122373
  • Manufacturer Part #07906
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Covers up to 6000 cu. ft.
  • Provides up to 3000 metered sprays
  • 7 oz. can provides 30 days of continuous deodorization
  • VOC compliant
  • Universal spray actuator fits most dispensers
  • Contains Metazene® brand odor neutralizer
  • Requires Certification

Documents

Dimensions & Measurements
Height
5-63/100 in
Length
2-63/100 in
Package Quantity
Case of 12
Size
7 oz
Weight
3 lb
Width
11/20 in
Characteristics & Features
Brand Model Compatibility
AirWorks
Collection
AirWorks®
Color Finish Category
Browns
Color Finish Name
Brown
Electrical & Operational Information
Power Source
Manual
Warranty & Product Information
Application
Air Freshener
Green Seal Certified
No
UPC
075289079061