This product requires certification to purchase.

Metered Aerosol Air Freshener Dispenser in White (Case of 12)

HOSPECO

AirWorks® Metered Aerosol Air Freshener Dispenser in White (Case of 12)

  • Fast #
  • Part #H07521
  • Item #10122372
  • Manufacturer Part #07521
3.3 out of 5 Customer Rating
Brand image
HOSPECO

AirWorks® Metered Aerosol Air Freshener Dispenser in White (Case of 12)

  • Fast #
  • Part #H07521
  • Item #10122372
  • Manufacturer Part #07521
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Emits a fresh burst of fragrance
  • Select Spray interval times of 5, 10, 15 or 20 minutes for continuous odor control
  • Sleek, attractive design complements any decor
  • Unique Key-Assembly Design
  • LCD Indicator
  • 24 hour/Day/Night Sensor
  • Longer-lasting battery life
  • One D cell battery required (Not included)
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1 in
Height
3-1/2 in
Length
4-3/10 in
Width
1 in
Characteristics & Features
Collection
AirWorks®
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Warranty & Product Information
Application
Commercial
Green Seal Certified
No
Type
H07521
UPC
075289075216