This product requires certification to purchase.

16-3/4 in. Health Gards®

HOSPECO

Health Gards® 16-3/4 in. Health Gards®

  • Fast #
  • Part #HOSPHG5000
  • Item #7462203
  • Manufacturer Part #HG-5000-HOSP
3.1 out of 5 Customer Rating
Brand image
HOSPECO

Health Gards® 16-3/4 in. Health Gards®

  • Fast #
  • Part #HOSPHG5000
  • Item #7462203
  • Manufacturer Part #HG-5000-HOSP
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Toilet seat covers are a cost effective, sanitary method of meeting personal hygiene needs in public restrooms
  • Self-disposing
  • Biodegradable
  • Cost effective and sanitary method of meeting personal hygiene needs in public restrooms
  • Requires Certification

Documents

Dimensions & Measurements
Length
16-3/4 in
Size
Half-fold
Width
14-1/4 in
Characteristics & Features
Collection
Health Gards®
Color Finish Name
White
Material
Paper
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
Forest Stewardship Council (FSC)
No
Green Seal Certified
No