This product requires certification to purchase.

Lever Dispense Toilet Seat Covers (Case of 3000)

HOSPECO

Health Gards® Lever Dispense Toilet Seat Covers (Case of 3000)

  • Fast #
  • Part #HHG3000C
  • Item #10122398
  • Manufacturer Part #HG-3000C
5 out of 5 Customer Rating
Brand image
HOSPECO

Health Gards® Lever Dispense Toilet Seat Covers (Case of 3000)

  • Fast #
  • Part #HHG3000C
  • Item #10122398
  • Manufacturer Part #HG-3000C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Cost effective
  • Hygienic
  • Lever dispenser packs fit the Health Gards® Lever Action Toilet Seat Cover Dispenser, item HG-3L as well as virtually all lever operated toilet seat cover dispensers
  • Seat cover is presented from the dispenser fully open and ready to use - already unfolded, with no tabs to tear, and ready to place on the seat
  • White
  • Half Fold
  • 125/pk - 24 pk/cs
  • Requires Certification

Documents

Dimensions & Measurements
Height
6-1/2 in
Length
15-9/10 in
Package Quantity
Case of 3000
Size
17 in x 15 in
Width
15-4/5 in
Characteristics & Features
Collection
Health Gards®
Color Finish Name
White
Material
Recycled Paper
Warranty & Product Information
Type
HHG3000C
UPC
075289300035