This product requires certification to purchase.

Urinal Screen in Green (Case of 12)

HOSPECO

Health Gards® Urinal Screen in Green (Case of 12)

  • Fast #
  • Part #H03901BX
  • Item #10170214
  • Manufacturer Part #3901
4.1 out of 5 Customer Rating
Brand image
HOSPECO

Health Gards® Urinal Screen in Green (Case of 12)

  • Fast #
  • Part #H03901BX
  • Item #10170214
  • Manufacturer Part #3901
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Green Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Helps eliminate odors while preventing clogging
  • Flexible to fit all urinals
  • Odor control lasts for up to 30 days
  • Requires Certification

Documents

Dimensions & Measurements
Package Quantity
Case of 12
Characteristics & Features
Collection
Health Gards®
Color Finish Category
Greens
Color Finish Name
Green
Material
Plastic
Material Type
PVC
Warranty & Product Information
Application
Urinals
Green Seal Certified
No
Product Type
Urinal Screen