This product requires certification to purchase.

L Size Nitrile 5 MIL Black Gloves

HOSPECO

L Size Nitrile 5 MIL Black Gloves

  • Fast #
  • Part #HGLN145FL
  • Item #10200466
  • Manufacturer Part #GL-N145FL
4.4 out of 5 Customer Rating
Brand image
HOSPECO

L Size Nitrile 5 MIL Black Gloves

  • Fast #
  • Part #HGLN145FL
  • Item #10200466
  • Manufacturer Part #GL-N145FL
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 84
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Textured fingers
  • Standard length; beaded cuff
  • Latex free
  • Powder free
  • Thickness: 5 mil
  • Non-sterile
  • Ambidextrous
  • Complies with FDA CFR title 21 indirect food additive regulations part 177
  • Single use only
  • Requires Certification
Dimensions & Measurements
Glove Size
L
Package Quantity
Box of 100, Case of 10 Boxes
Thickness
5 mil
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Disposable
Yes
Glove Type
Agriculture, Construction, General Purpose, Industrial, Mechanical, Law Enforcement, Powder Free, Disposable
Material
Rubber
Material Type
Nitrile
Reusable
No
Warranty & Product Information
UPC
075289145032