This product requires certification to purchase.

Nitrile Size XXL Powder Free Exam Glove in Blue (Case of 10)

HOSPECO

ProWorks® NPF Nitrile Size XXL Powder Free Exam Glove in Blue (Case of 10)

  • Fast #
  • Part #HGLN106FXX
  • Item #10213514
  • Manufacturer Part #GL-N106FXX
5 out of 5 Customer Rating
Brand image
HOSPECO

ProWorks® NPF Nitrile Size XXL Powder Free Exam Glove in Blue (Case of 10)

  • Fast #
  • Part #HGLN106FXX
  • Item #10213514
  • Manufacturer Part #GL-N106FXX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Nitrile
  • Examination Grade
  • Powder Free
  • Thickness: 5.5 mil
  • Ambidextrous
  • Single Use Only
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
XXL
Height
3 in
Length
9-1/4 in
Package Quantity
Case of 10
Thickness
5.5 mil
Weight
2 lb
Width
4-3/4 in
Characteristics & Features
Coating
Uncoated
Collection
ProWorks® NPF
Color Finish Category
Blues
Color Finish Name
Blue
Disposable
Yes
Glove Type
Automotive, Healthcare, Food Service, Industrial, Medical, Powder Free, Ambidextrous
Material
Rubber
Material Type
Nitrile
Reusable
No
Warranty & Product Information
ASTM
ASTM D6319