This product requires certification to purchase.

Size M 5 mil Rubber Exam Disposable Gloves in Orange (Case of 10)

HOSPECO

ProWorks® Size M 5 mil Rubber Exam Disposable Gloves in Orange (Case of 10)

  • Fast #
  • Part #HGLN105ORFM
  • Item #7462240
  • Manufacturer Part #GL-N105ORFM
4.2 out of 5 Customer Rating
Brand image
HOSPECO

ProWorks® Size M 5 mil Rubber Exam Disposable Gloves in Orange (Case of 10)

  • Fast #
  • Part #HGLN105ORFM
  • Item #7462240
  • Manufacturer Part #GL-N105ORFM
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • The added visibility makes this glove excellent for outdoor use
  • Examination grade
  • Beaded cuff and textured fingers
  • Orange color allows for color coding in facility
  • Meets 21 CFR requirements for food contact
  • Powder free for no residue
  • Latex free
  • Requires Certification
Dimensions & Measurements
Glove Size
M
Package Quantity
Case of 10
Thickness
5 mil
Characteristics & Features
Collection
ProWorks®
Color Finish Category
Oranges
Color Finish Name
Orange
Disposable
Yes
Glove Type
Medical, Powder Free
Material
Rubber
Material Type
Nitrile
Reusable
No
Warranty & Product Information
ASTM
ASTM D-6319
CE Approved
No