This product requires certification to purchase.

Size M 5.5 mil Rubber Ambidextrous and Exam Disposable Gloves in Blue (Case of 10)

HOSPECO

ProWorks® Size M 5.5 mil Rubber Ambidextrous and Exam Disposable Gloves in Blue (Case of 10)

  • Fast #
  • Part #HGLN106FM
  • Item #7462152
  • Manufacturer Part #GL-N106FM
3.4 out of 5 Customer Rating
Brand image
HOSPECO

ProWorks® Size M 5.5 mil Rubber Ambidextrous and Exam Disposable Gloves in Blue (Case of 10)

  • Fast #
  • Part #HGLN106FM
  • Item #7462152
  • Manufacturer Part #GL-N106FM
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Powder free
  • Size: Medium
  • Ambidextrous
  • Thickness: 5 mil
  • Provides good chemical resistance
  • Offers good tensile strength and tear resistance
  • Length: 9-1/2 in.
  • Latex free
  • Examination grade
  • Non-sterile
  • Requires Certification
Dimensions & Measurements
Glove Size
M
Package Quantity
Case of 10
Thickness
5.5 mil
Characteristics & Features
Collection
ProWorks®
Color Finish Category
Blues
Color Finish Name
Blue
Disposable
Yes
Glove Type
Ambidextrous, Medical, Powder Free
Material
Rubber
Material Type
Nitrile
Reusable
No
Warranty & Product Information
ASTM
ASTM D-6319
CE Approved
No