This product requires certification to purchase.

Size XL 5 mil Latex Food Processing, Food Service, General Purpose, Industrial and Light Duty Applications Disposable Gloves in Natural (Box of 100, Case of 10 Boxes)

HOSPECO

ProWorks® Size XL 5 mil Latex Food Processing, Food Service, General Purpose, Industrial and Light Duty Applications Disposable Gloves in Natural (Box of 100, Case of 10 Boxes)

  • Fast #
  • Part #HGLL105FX
  • Item #10122396
  • Manufacturer Part #GL-L105FX
3.9 out of 5 Customer Rating
Brand image
HOSPECO

ProWorks® Size XL 5 mil Latex Food Processing, Food Service, General Purpose, Industrial and Light Duty Applications Disposable Gloves in Natural (Box of 100, Case of 10 Boxes)

  • Fast #
  • Part #HGLL105FX
  • Item #10122396
  • Manufacturer Part #GL-L105FX
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Latex
  • Industrial Grade
  • Powder Free
  • Thickness: 5 mil
  • Ambidextrous
  • Single Use Only
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
XL
Height
2-3/4 in
Length
9-1/10 in
Package Quantity
Box of 100, Case of 10 Boxes
Thickness
5 mil
Weight
1 lb
Width
4-3/4 in
Characteristics & Features
Coating
Uncoated
Collection
ProWorks®
Color Finish Category
Neutrals
Color Finish Name
Natural
Disposable
Yes
Glove Type
Food Service, Food Service, All Purpose, Industrial, Light Duty Applications, Powder Free
Material
Rubber
Material Type
Latex
Reusable
No
Warranty & Product Information
ASTM
ASTM D3578
UPC
075289212154