This product requires certification to purchase.

16 in. Flat Microfiber Pad Green (192/CA)

HOSPECO

Sphergo® 16 in. Flat Microfiber Pad Green (192/CA)

  • Fast #
  • Part #H2504SPHMFP16G
  • Item #10122381
  • Manufacturer Part #2504-SPH-MFP-16G
3.3 out of 5 Customer Rating
Brand image
HOSPECO

Sphergo® 16 in. Flat Microfiber Pad Green (192/CA)

  • Fast #
  • Part #H2504SPHMFP16G
  • Item #10122381
  • Manufacturer Part #2504-SPH-MFP-16G
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • MicroWorks® specialty flat pad designed with a low nap for streak-free cleaning on glass, mirrors and other reflective surfaces
  • Microfiber flat pads clean more effectively and hygienically than other materials, leaves no residue
  • Can be used on any hard surface
  • Color coded to reduce cross contamination
  • Lifts and traps dirt for optimal microbial reduction
  • Scratch-free/non-abrasive
  • Can be used wet or dry, very absorbent
  • Launderable hundreds of times
  • Requires Certification

Documents

Dimensions & Measurements
Height
4-1/10 in
Length
16-9/10 in
Package Quantity
Case of 192
Size
16 in
Width
6-1/5 in
Characteristics & Features
Collection
Sphergo®
Color Finish Name
Green
Material
Microfiber
Material Type
Polyester, Polyamide
Warranty & Product Information
Application
Glass, Mirror
Product Type
Pad
Type
H2504SPHMFP16G
UPC
075289250446