This product requires certification to purchase.

24 in. Extension Reach Grabber Tool

HOSPECO

Sphergo® 24 in. Extension Reach Grabber Tool

  • Fast #
  • Part #H2505SPHERPS2EA
  • Item #10122382
  • Manufacturer Part #2505-SPH-ERPS2-EA
4.4 out of 5 Customer Rating
Brand image
HOSPECO

Sphergo® 24 in. Extension Reach Grabber Tool

  • Fast #
  • Part #H2505SPHERPS2EA
  • Item #10122382
  • Manufacturer Part #2505-SPH-ERPS2-EA
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Extended Reach Pole
  • Snap-in socket
  • 24" extra length
  • For hard to reach areas
  • Requires Certification

Documents

Dimensions & Measurements
Height
1 in
Length
27 in
Width
1 in
Characteristics & Features
Collection
Sphergo®
Color Finish Category
Blues
Color Finish Name
Grey, Blue
Material
Metal
Material Type
Aluminum
Warranty & Product Information
Application
Commercial
EcoLogo Certified
No
Green Seal Certified
No
Product Type
Mop Handle
Type
H2505SPHERPS2EA
UPC
075289250743