This product requires certification to purchase.

100-Count Pull Up Wipes (Case of 900)

HOSPECO

TaskBrand® 100-Count Pull Up Wipes (Case of 900)

  • Fast #
  • Part #HNGV030IDW2
  • Item #10122400
  • Manufacturer Part #N-GV030IDW2
4.5 out of 5 Customer Rating
Brand image
HOSPECO

TaskBrand® 100-Count Pull Up Wipes (Case of 900)

  • Fast #
  • Part #HNGV030IDW2
  • Item #10122400
  • Manufacturer Part #N-GV030IDW2
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • DRC is the leading all-purpose disposable wiper
  • Soft cloth feel
  • Light duty, low lint
  • Highly absorbent, wipe-dry
  • Unique stretch and softness
  • These wipers are made of 50% avg. post-industrial recycled fibers, making up a minimum 85% of the total product weight
  • Applications: patient hygiene, food process line wiping, light duty janitorial & maintenance, polishing, cosmetology, glass & mirror cleaning
  • Requires Certification

Documents

Dimensions & Measurements
Length
8 in
Width
5 in
Characteristics & Features
Brand Model Compatibility
TaskBrand®
Collection
TaskBrand®
Color Finish Category
Whites
Color Finish Name
White
Installation Type
Horizontal
Material
DRC
Electrical & Operational Information
Power Source
Manual
Warranty & Product Information
Product Type
Wiper
Type
HNGV030IDW2
UPC
075289551949