This product requires certification to purchase.

80 gal. Buffer Tank

Hot Water Products

Boiler Buddy® 80 gal. Buffer Tank

  • Fast #
  • Part #HBB803W
  • Item #9759047
  • Manufacturer Part #BB-80-3W
5 out of 5 Customer Rating
Brand image
Hot Water Products

Boiler Buddy® 80 gal. Buffer Tank

  • Fast #
  • Part #HBB803W
  • Item #9759047
  • Manufacturer Part #BB-80-3W
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Aquastat control well included for precise temperature measurement for heating and geothermal systems
  • Air eliminator built into the top of tank provides optimal air elimination for the whole system
  • Boiler Buddy provides hydro separation, making piping design simple
  • Full port boiler drain valve allows easy sediment removal and also works exceptionally well for fast filling the system
  • Designed with large nipples to provide better flow that is easier on equipment, more efficient, and allows for better mixing in tank
  • 3/4" full port ball valve now upgraded to a 3/4" webstone ball valve with integrated hose bib fitting which allows for fast and easy drainage
  • Requires Certification
Dimensions & Measurements
Capacity
80 gal
Diameter
23-1/8 in
End Connection 1
MNPT
End Connection 2
MNPT
End Connections
MNPT
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Height
71-1/4 in
Pressure - Maximum
75 psi
Characteristics & Features
Collection
Boiler Buddy®
Material
Plastic, Steel
Warranty & Product Information
Application
Hydronic Heating